FES 180B/95 / Dunham-Bush 1610 / Mycom 200SUD Dual Compressor Package - 100 / 60 HP

FES 180B/95 / Dunham-Bush 1610 / Mycom 200SUD Dual Compressor Package - 100 / 60 HP

FES 180B/95 / Dunham-Bush 1610 / Mycom 200SUD Dual Compressor Package. Model: FES 180B/95 / Dunham-Bush 1610 / Mycom 200SUD. S/N: 77-064-61. Dual compressor package with (1) Louis-Allis motor, 60 hp, 3600 rpm, 460 V and (1) Louis-Allis motor, 100 hp, 3600 rpm, 460V. 100 / 60 HP. FES oil separator, MAWP: 250 psi. (1) Mycom booster compressor: Model 200SUD. S/N: 2052095. Nominal capacity: Last used with R-717 producing 48.5 tons with a -45ºF suction temperature and a 95ºF discharge temperature. Vi setting: 2.6. Displacement: 571 cfm. (1) Dunham-Bush high stage compressor: Model: 1610. Nominal capacity: Last used with R-717 producing 67.9 tons with a -45ºF suction temperature and a 95ºF discharge temperature. Vi setting: 4.15. Displacement: 278 cfm. Overall dimensions: 17 ft. 10 in. L x 4 ft. 10 in. W x 6 ft. 10 in. H.

Product Details

  • Stock No: HDCD344C.45a
  • Manufacturer: FES
  • Model: 180B/95 / 1610 /200SUD
  • Serial Number: 77-064-61

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

FES 180B/95 / Dunham-Bush 1610 / Mycom 200SUD Dual Compressor Package - 100 / 60 HP