York / Frigid Coil Roof-Top Freezer / Evaporator - 9.5 Ton

York / Frigid Coil Roof-Top Freezer / Evaporator - 9.5 Ton

2001 York / Frigid Coil Roof-Top Freezer / Evaporator. Model: RTFS-L-201-103-5-LRB-HGU-IP-PCV. S/N: 39650A2R. Nominal capacity: 9.5 Tons with a -20°F entering temperature and a 10°F TD. Coil volume: 4.65 cubic ft. Airflow: 15,720 cfm. Fan diameter: (1) 36 in. propeller. (1) Lincoln motor, 5 hp, 1165/960 rpm, 230/460-208/415 V, 16/8-18/9 amps, 60/50 Hz, 3 phase. Coil construction: hot dipped galvanized steel tubes and fins. Hot gas defrost. Right hand coil. Connections: (1) ¾ in. liquid ammonia inlet/hot gas condensate outlet, (1) 2 in. suction outlet/hot gas inlet and (3) in. drain. Overall dimensions: 9 ft. 4 in. L x 8 ft. 4 in. W x 7 ft. H.

Product Details

  • Stock No: HDCD344K.28a
  • Manufacturer: York
  • Model: RTFS-L-201-103-5-LRB-HGU-IP-PCV
  • Serial Number: 39650A2R

Evaporator Coil Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

York / Frigid Coil Roof-Top Freezer / Evaporator - 9.5 Ton