Cherry Burrell 3-Barrel Vogt Freezer

Cherry Burrell 3-Barrel Vogt Freezer

Cherry Burrell 3-Barrel Vogt Freezer. Model: V-603. S/N: 4914. Refrigerant: Ammonia. Features refrigerant media tubes over nickel-chrome product tubes that provide a heat exchange surface, and act as an enclosure for a rotating dasher. As the dasher rotates, it continuously changes the product on the heat exchange surface of the product tube. This action assures a very rapid heat transfer to a relatively small product volume. Pivot-mounted dasher/scraper blades are attached to the rotating member and are allowed to contact the heat exchange surface for efficient product transfer. Freezer is completely CIP'able and is recommended as a daily maintenance procedure. Tube dimensions: (3) 6 in. dia. x 48 in. L. Inlets: (3) 1-1/2 in. dia. S-line (product), (1) 3 in. dia. pipe (media). Outlets: (1) 3/4 in. dia. media discharge pipe, (3) 1-1/2 in. dia. S-line fittings (product). Overall dimensions: 78 in. L x 68 in. W x 91 in. H.

Product Details
  • Stock No: HDCD399.17
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: V-603
  • Serial Number: 4914
HTST Details
  • Inlets & Outlets Description: Inlets: (3) 1-1/2 in. dia. S-line (product), (1) 3 in. dia. pipe (media). Outlets: (1) 3/4 in. dia. media discharge pipe, (3) 1-1/2 in. dia. S-line fittings (product).
Pump Details
  • Pump Included? Yes
  • Number of Pumps in Package: 2
  • Pump Manufacturer(s): Waukesha
  • Pump Description(s): (2) Waukesha 12 Positive Displacement Pumps with motors and gear drives, S/N's: 211408 and 211410.
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 15
  • Motor RPM: 1500/800
  • Motor Voltage: 208-220/440
  • Motor Amps: 22-20/44-40
  • Motor Hertz (Hz): 50/60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 78
  • Width (Inches): 68
  • Height (Inches): 91
Additional Product Details
Cherry Burrell 3-Barrel Vogt Freezer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items