Fristam FPX Series Centrifugal Pump

Fristam FPX Series Centrifugal Pump

1991 Fristam FPX Series Centrifugal Pump. Model: FPX3522-125. S/N: 352271305. Impeller diameter: 5 in. or 125mm. Capacity: 250 gpm @60 psi. Seal option: single mechanical seal. Baldor Industrial Motor, 7.5 hp., 3500 rpm, 230/460v/3 phase, 60Hz. S-line suction fitting. Inlets: (1) 2-1/2 in. Outlets: (1) 2 in. dia. S-line discharge fitting. Capable of delivering high volumes and high pressures while handling shear sensitive products, it is the pump of choice for products with viscosities up to 600 cps and process temperatures up to 400°F. The FPX series is well known for quiet, efficient, low maintenance operations. Overall dimensions: 2 ft. 2 in. L x 10 in. W x 1 ft. H. (ACN31a). FAD

Product Details

  • Stock No: HDCF153.4a
  • Manufacturer: Fristam
  • Model: FPX3522-125
  • Serial Number: 352271305

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Fristam FPX Series Centrifugal Pump