Kendall Boiler and Tank Ammonia Surge Drum - 500 Gallon

Kendall Boiler and Tank Ammonia Surge Drum - 500 Gallon

Kendall Boiler and Tank Ammonia Surge Drum. Reference No: 12 and 13. Approximate capacity: 500 gallons. Inside straight-wall dimensions: 48 in. Dia. x 4 ft. 8 in. H. Inlets: (4) 2 in. dia. ports, (2) 8 in. dia. ports. Outlets: (1) 1 in. dia. drain valve, (1) 1-1/2 dia. discharge. Overall dimensions: 5 ft. L x 4 ft. 4 in. W x 8 ft. 7 in. H. RTD

Product Details

  • Stock No: HDCF205.1
  • Manufacturer: Kendall Boiler and Tank

Tank Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Kendall Boiler and Tank Ammonia Surge Drum - 500 Gallon