Zander Oil Water Separator- 33 Gallon
Zander Oil Water Separator- 33 Gallon. Model: Ecosep SL300. Inside dimensions: 20 in. L x 16 in. W x 26 in. H. Inlets: (1) 3/4 in. dia. port, (1) 3/4 in. dia. oil connection port. Outlets: (1) 3/4 in. dia. discharge connection. Overall dimensions: 2 ft. 8 in. L x 1 ft. 8 in. W x 3 ft. 11 in. H. (ACN9)
Product Details
- Stock No: HDCF206A.1
- Manufacturer: Zander
- Model: Ecosep SL300
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 32
- Width (Inches): 20
- Height (Inches): 47
- ACN: 9