Hansen Technologies AP-16 Auto-Purger

Hansen Technologies AP-16 Auto-Purger

Hansen Auto-Purger. Model: AP16. Power supply: 120 V, 3.0 amps, 60 Hz. SWP: 400 psig. Inlets: (1) 1/2 in. dia. water line, (1) 1/2 in. dia. high pressure liquid line, (1) 1/2 in. foul gas line from high pressure condensers & receivers. Outlets: (1) 1 in. dia. water drain, (1) 3/4 in. dia. suction line to system. Overall dimensions: 2 ft. 2 in. L x 1 ft. 10 in. W x 4 ft. H.(H11).

Product Details

  • Stock No: HDCF212A.1
  • Manufacturer: Hansen Technologies
  • Model: AP16
  • Serial Number: S4092

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hansen Technologies AP-16 Auto-Purger