Krack Recirculated Ammonia Evaporator

Krack Recirculated Ammonia Evaporator

Krack Recirculated Ammonia Evaporator. Fan diameter: 22 in. (2) Franklin Electric Motors, 1/2 hp, 1140 rpm, 208-230/460 V, 60 Hz, 3 phase. Inlets: (1) 3/4 in. dia. refrigerant infeed. Outlets: (1) 3/4 in. dia. FNPT drain, (1) 3/4 in. dia. flanged refrigerant discharge port, (1) 2 in. dia. refrigerant suction port. Overall dimensions: 6 ft. 4 in. L x 3 ft. 2 in. W x 2 ft. 8 in. H.

Product Details
  • Stock No: HDCF236.1
  • Manufacturer: Krack
Evaporator Coil Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Krack Recirculated Ammonia Evaporator