Baltimore Aircoil Company Evaporative Condenser - 150 Ton

Baltimore Aircoil Company Evaporative Condenser - 150 Ton

Baltimore Aircoil Company Evaporative Condenser. Model: VLC 150. Nominal capacity: 150 tons using R-22 at 105ºF condensing, 40ºF suction, and 78ºF wet bulb temperatures or 108 tons using R-717 at 96.3ºF condensing, 20ºF suction and 78ºF wet bulb temperatures. Open drip-proof fan motor: 10 hp, 1750 rpm, 230/460v, 60 Hz, 3 phase. Ideal for noise sensitive applications and those requiring a minimal silhouette. Air entry is also possible on both sides offering flexibility in location. Listed shipping weight: 11100 lbs. Overall dimensions: 13 ft. 4-3/4 in. L x 5 ft. 4-1/2 in. W x 10 ft. 7 in. H.(ACN286-76).

Product Details

  • Stock No: HDDC222.12a
  • Manufacturer: BAC
  • Model: VLC 150
  • Serial Number: 764271P

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Baltimore Aircoil Company Evaporative Condenser - 150 Ton