Westinghouse Motor - 25 HP

Westinghouse Motor - 25 HP

Westinghouse Motor. Model: LR96872. 25 hp, 1760 rpm, 230/460V, 58/29A, 60 Hz, 3 phase. Frame: 284T Shaft length: 5 in. Shaft diameter: 2 in. Overall dimensions: 2 ft. 3 in. x 1 ft. 8 in. x 1 ft. 3 in. H.(H10).

Product Details

  • Stock No: HDDG406A
  • Manufacturer: Westinghouse
  • Model: LR96872

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Westinghouse Motor - 25 HP