Allen-Bradley Variable Frequency AC Drive - 3HP

Allen-Bradley Variable Frequency AC Drive - 3HP

(4) Allen-Bradley Variable Frequency AC Drive - 3HP. Model: 1336. S/N: MF01AD64. Provides constant torque. Input: 9.2 Amps, 50/60 Hz, 380/415/460 V, 6.1/6.6/7.3 KVA. Output: 9.6 Amps, 0-250 Hz, 380/415/460 Volts, 6.3 /6.9/7.6 KVA. Overall dimensions: 11 in. L x 9 in. W x 19 in. H.

Product Details
  • Stock No: HDDP065.a
  • Manufacturer: Allen-Bradley
  • Model: 1336
  • Serial Number: MF01AD64
Previous Refrigerant
Motor Details
  • If Multiple Motors, Motor Descriptions vs specs: Input: 9.2 Amps, 50/60 Hz, 380/415/460 V, 6.1/6.6/7.3 KVA. Output: 9.6 Amps, 0-250 Hz, 380/415/460 Volts, 6.3 /6.9/7.6 KVA.
  • Motor Horsepower(HP): 3
Dimensions:
  • Length (Inches): 11
  • Width (Inches): 9
  • Height (Inches): 19
Additional Product Details
Allen-Bradley Variable Frequency AC Drive - 3HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items