APV 4RIHD Positive Displacement Pump (10 HP, 160 GPM Max)

APV 4RIHD Positive Displacement Pump (10 HP, 160 GPM Max)

APV Crepaco Positive Displacement Pump. Model: 4RIHD. S/N:R-21355. Teco Electric Motor, 10 hp, 1755 rpm, 230/460 V, 23.3/11.65 amps, 60 Hz, 3 phase. Nord Gear Speed Reducer, ratio: 11.71, torque: 6284 lb-in. rpm in/out: 1755/ 149 (final). Inlet: (1) 3 in. dia. S-line fitting. Outlet: (1) 9 in. L x 2 in. W. side port. Overall dimensions: 4 ft. 8-1/2 in. L x 2 ft. 3 in. W x 3 ft. 4 in. H.

Product Details

  • Stock No: HDFD002.9
  • Manufacturer: APV
  • Model: 4RIHD
  • Serial Number: R-21355

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 160
  • Max Speed RPM: 900
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 1 Type: S-Line
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 9

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: TECO Electric and Machinery Co.
  • Motor Horsepower(HP): 10
  • Motor RPM: 1755
  • Motor Voltage: 230/460
  • Motor Amps: 23.3/11.65
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 215T

Dimensions:

  • Length (Inches): 56.5
  • Width (Inches): 27
  • Height (Inches): 40

Additional Product Details

APV 4RIHD Positive Displacement Pump (10 HP, 160 GPM Max)