Pneumatech, Inc. / ConservAir E-Series Intermediate Control Regulator Panel
Pneumatech, Inc. / ConservAir E-Series Intermediate Control Regulator Panel. Model E3-2C2A2. S/N: 892178. Parker Skinner Pneumatic Valve. Model: C3DK1175. Power supply: 120 V, 60 Hz, 8 watts. MAWP: 175 psi max. Parker Skinner Pneumatic Valve. Model: B11DK1200. Power supply: 120 V, 60 Hz. 7 watts. MAWP: 200 psi max. (2) ConservAir Pressure Gauges. MAWP: 200 psi max. Inlets/outlets: (4) 1/2. dia. male quick connect fittings. Overall dimensions: 2 ft. 2 in. L x 1 ft. 5-1/2 in. W x 2 ft. 3-1/2 in. H. (ACN41).
Product Details
- Stock No: HDFD062.2
- Manufacturer: Pneumatech
- Model: E3-2C2A2
- Serial Number: 892178