Imeco Evaporative Condenser - 57 Ton

Imeco Evaporative Condenser - 57 Ton

1992 Imeco Evaporative Condenser. Model: XLC85. S/N: 190-21. Refrigerant: R717. Capacity: 57 tons. Wet Bulb Temp: 78.0 °F. Condenser Temp: 95.0 °F. Condenser Pressure 181.0 psig. The XLC condenser is recommended in situations where close control of condensing pressure is desired. This model offers quiet-operating centrifugal fans as well as optional capacity control dampers. Overall Dimensions: 10ft. 2in. L x 10ft. W x 8 ft. 11 in. H. (ACN139-92).

Product Details

  • Stock No: HDFD229.
  • Manufacturer: Imeco
  • Model: XLC85
  • Serial Number: 190-21

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Imeco Evaporative Condenser - 57 Ton