Evapco ATW-Series Closed Circuit Fluid Cooler / Evaporative Condenser- 33 Ton

Evapco ATW-Series Closed Circuit Fluid Cooler / Evaporative Condenser- 33 Ton

1994 Evapco ATW-Series Closed Circuit Fluid Cooler / Evaporative Condenser. Model: ATW-33A2. Capacity: 33 tons based on 98 gpm of water flow with a 95ºF entering temperature, 85ºF leaving temperature, and a 78ºF wet bulb. Refrigerant: Freon. This unit has a split circuit Thermal-Pak coil enabling a series flow piping configuration and is furnished with a 4 kw pan heater, thermostat and low water cutoff. Overall dimensions: 11 ft. 4 in. L x 4 ft. 4 in. W x 8 ft. 5 in. H.(ACN213)(BE).

Product Details
  • Stock No: HDFD230.
  • Manufacturer: Evapco
  • Model: ATW-33A2
  • Serial Number: 941728
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Evapco ATW-Series Closed Circuit Fluid Cooler / Evaporative Condenser- 33 Ton