Lincoln AC Motor- 75 HP

Lincoln AC Motor- 75 HP

Lincoln AC Motor- 75 hp. Multiguard Encapsulated. Serial No: 2665025. Motor specifications: 75 hp, 3520 rpm, 230/460 V, 176/88 amps, 60 Hz, 3 phase, 364TS Frame, 1 7/8 in. shaft, 12 motor leads, constant duty, insulation class B, Lincoln Code: TM-2906. Made in USA. Overall Dimensions: 2 ft. 3 in. L x 1 ft. 10 in. W x 1 ft .11 in. H.

Product Details

  • Stock No: HDFD389B
  • Manufacturer: Lincoln
  • Serial Number: 2665025

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Lincoln AC Motor- 75 HP