Waukesha U1-series Positive Displacement Pump

Waukesha U1-series Positive Displacement Pump

2002 Waukesha U1-Series Positive Displacement Pump. Model: 130 U1. S/N: 324447 02. Nominal Capacity: 140 gpm. Displacement per Revolution: 0.254 gal. Seal option: O-ring. Baldor Industrial Motor, 10 hp, 1750 rpm, 208-230/460 V, 28-26/13 amps, 60 Hz, 3 phase. Nord Gear Speed Reducer, ratio: 10.20, torque: 7531 lb-in, rpm in/out: 1750/171 (final). The 130's non-galling '88' alloy rotors provide minimum breakage on fluids with discrete particles such as diced tomato products. Waukesha sanitary pumps feature easy cleaning and disassembly. Typical products handled by Waukesha pumps include products from bakery, beverage, canning, confectionary, cosmetics, dairy, meat packaging, and pharmaceutical industries. Inlets/outlets: (2) 3 in. S-line fittings. Overall dimensions: 5 ft. 1 in. L x 1 ft. W x 2 ft. H. (ACN80)

Product Details

  • Stock No: HDFD511.31
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130 U1
  • Serial Number: 324447 02

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha U1-series Positive Displacement Pump