Cherry Burrell 3-Barrel Vogt Freezer
Cherry Burrell 3-Barrel Vogt Freezer. Model: 2D61. S/N: 5439. Features refrigerant media tubes over nickel-chrome product tubes that provide a heat exchange surface, and act as an enclosure for a rotating dasher. As the dasher rotates, it continuously changes the product on the heat exchange surface of the product tube. This action assures a very rapid heat transfer to a relatively small product volume. Pivot-mounted dasher/scraper blades are attached to the rotating member and are allowed to contact the heat exchange surface for efficient product transfer. Freezer is completely CIP'able and is recommended as a daily maintenance procedure. Dasher dimensions: (2) 6 in. dia. x 48 in. L. Inlets: (3) 2 in. dia. S-line (product), (1) 4 in. dia. pipe (media). Outlets: (2) 3/4 in. dia. media discharge pipes, (2) 3/4 in. relief pressure pipes, (2) 1-1/2 in. dia. S-line fittings (product). Overall dimensions: 100 in. L x 80 in. W x 91 in. H.
Product Details
- Stock No: HDKF580.34
- Manufacturer: Waukesha Cherry-Burrell
- Model: 2D61
- Serial Number: 5439
HTST Details
- Inlets & Outlets Description: Inlets: (3) 2 in. dia. S-line (product), (1) 4 in. dia. pipe (media). Outlets: (2) 3/4 in. dia. media discharge pipes, (2) 3/4 in. relief pressure pipes, (2) 1-1/2 in. dia. S-line fittings (product).
Pump Details
- Pump Included? No
Previous Refrigerant
Motor Details
- Motor Included? Yes
Dimensions:
- Length (Inches): 100
- Width (Inches): 80
- Height (Inches): 91