Dunham-Bush Shell and Tube Heat Exchanger - 94.2 sq. ft.

Dunham-Bush Shell and Tube Heat Exchanger - 94.2 sq. ft.

Dunham-Bush Shell and Tube Heat Exchanger. Model: C00SF1514496302. S/N: 1081585. Nat'l Bd: 12356. Tube material: carbon steel. Number of passes: 1. Number of tubes: 64. Tube dimensions: 5/8 in. dia. x 9 ft. L. Heat transfer surface area: approx. 94.2 sq. ft. Tube volume: 9 gal. Shell side MAWP: 400 psi at 200°F. Tube side MAWP: 250 psi at 200 °F. Inlets: (1 ) 2 in. dia. media flange, (1) 2 in. dia. product flange. Outlets: (1) 2 in. dia. media flange, (1) 2-1/2 in. dia. product flange. Overall dimensions: 12 ft. 6 in. L x 8 in. W x 3 ft. 5 in. H.

Product Details

  • Stock No: HDKF726B.
  • Manufacturer: Dunham-Bush
  • Model: C00SF1514496302
  • Serial Number: 1081585

Shell & Tube Details

  • Heat Transfer Surface Area (SQ FT): 94.2
  • Number of Passes: 1
  • Tube Material: Carbon Steel
  • Number of Tubes: 64
  • Tube Diameter (inches): 0.625
  • Tube Length (inches): 108
  • National Board Number: 12356
  • MAWP (PSI at temp): Shell Side: 400 psi @ 200°F. Tube Side: 250 psi at 200 °F
  • Inlets & Outlets Description: Inlets: (1 ) 2 in. dia. media flange, (1) 2 in. dia. product flange. Outlets: (1) 2 in. dia. media flange, (1) 2-1/2 in. dia. product flange

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 150
  • Width (Inches): 8
  • Height (Inches): 41

Additional Product Details

Dunham-Bush Shell and Tube Heat Exchanger - 94.2 sq. ft.