Fristam High Pressure Sanitary Pump

Fristam High Pressure Sanitary Pump

Fristam High Pressure Sanitary Pump. Model FM332-175, S/N FM332 74005. Inlet/ outlet 2.5 in. Pump is three stages and is designed to pump up to 200 gpm at 200 psi and 500 feet of head, with 60 hp Baldor motor, 3,550rpm, 230/460 V, 60hz, 3-phase. Current setup will do 230 gpm 180 psi 410 feet

Product Details

  • Stock No: HDLF001.
  • Manufacturer: Fristam
  • Model: FM332-175
  • Serial Number: FM332 74005

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Fristam High Pressure Sanitary Pump