Hansen Auto Purger - APM

Hansen Auto Purger - APM

A compact version of the original AP Auto-Purger, the APM Auto-Purger is ideal for medium size systems, up to 200 tons (703kW). Like the AP, the APM features automatic start-up with electronic control. Designed for up to four purge points, an electronic brain searches for noncondensible gases in the system and purges at those points where air is present. The APM includes an automatic water bubbler and comes standard with a NEMA 12, 13 control cabinet. For use with ammonia or halocarbon refrigeration systems. CE and CSA certified.

Product Details

  • Stock No: HDLT381.1
  • Manufacturer: Hansen Technologies
  • Model: APM
  • Serial Number: X1396

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hansen Auto Purger - APM