Rectangular Stainless Steel Tank Approximately-20 Gallon

Rectangular Stainless Steel Tank Approximately-20 Gallon

Stainless Steel COP Tank- 25 Gallon. Inside dimensions: 26 in. L x 12 in. W x 20 in. H. (4) 18-1/2 in. high legs. Inlets: (2) 2 in. dia. Acme fittings. Outlets: (1) 2 in. dia. S-Line. Overall dimensions: 28-1/2 in. L x 14 in. W x 37 in. H.

Product Details
  • Stock No: HDMD086.4
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Rectangular Stainless Steel Tank Approximately-20 Gallon