Waukesha Cherry-Burrell 125 Positive Displacement Pump (140 GPM Max)
Waukesha Positive Displacement Pump. Model 125. Max design flowrate is 140 GPM at max RPM. Seal option: O-ring. Inlets/outlets: (2) 2-1/2 in. threaded fittings. Overall dimensions: 1 ft. 5 in. L x 11 in. W x 1 ft. 2 in. H. Pump only.
Product Details
- Stock No: HDMD348.1a
- Manufacturer: Waukesha Cherry-Burrell
- Model: 125
- Serial Number: DO68989 SS
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 140
- Max Speed RPM: 600
- Maximum Pressure MAWP (PSI): 200
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 2.5
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 2.5
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 17
- Width (Inches): 11
- Height (Inches): 14