Creamery Package Single Shell Mix Tank- 700 Gallon

Creamery Package Single Shell Mix Tank- 700 Gallon

Creamery Package Single Shell Mix Tank- 700 Gallon. S/N: 10711. Inside dimensions: 65-1/2 in. dia. x 48 in. H. Manway: 18 in. dia. Agitator with (4) blades: (2) 12-1/2 in. L (bottom); (2) 7 in. L (top). Dome top and bottom. Master Gearmotor, .75/.19 hp, 1728/850 rpm, 37/19 rpm (final), 220 V, 2.4*1.0 amps, 60 Hz, 3 phase. Inlets: (1) 1 in. dia. port, (1) 1-1/2 in. dia. S-line fitting (sprayball set-up), (1) 2 in. dia. pipe, (1) 2 in. dia. S-line fitting (product). Outlets: (1) 2 in. dia. threaded fitting. Overall dimensions: 68 in. L x 66 in. W x 79 in. H.

Product Details

  • Stock No: HDNN987.26
  • Manufacturer: Creamery Package
  • Serial Number: 10711

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Creamery Package Single Shell Mix Tank- 700 Gallon