GH Products (Alfa Laval) Rotary Positive Displacement Pump - Never Used

GH Products (Alfa Laval) Rotary Positive Displacement Pump - Never Used

GH Products (Alfa Laval) Rotary Positive Displacement Pump – Never used. Model: GHP-1020. Flow rate for new pump is 70 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (2) 3 in. rotors. Baldor motor: 1-½ hp,1725 rpm, 208-230/460 V, 5.3-5/2.5 A, 60 hz, 3 phase. Nord Gear Corporation drive: size: SK 12-M056/C4. s/n: 122715PP, 1-1/2 hp at 1750 rpm, ratio: 6.53:1. (1) 2 in. s-line inlet. (1) 2 in. s-line outlet. Overall dimensions: 3 ft. 5-1/4 in. L. x 9-1/2 in. W. x 1 ft. 1-3/4 in. H. (ACN86).

Product Details

  • Stock No: HDNP023.12
  • Manufacturer: GH Products (Alfa Laval)
  • Model: GHP-1020
  • Serial Number: 88-6-2437

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

GH Products (Alfa Laval) Rotary Positive Displacement Pump - Never Used