Stainless Steel Dual Depositor / Enrober - 40 in. Wide

Stainless Steel Dual Depositor / Enrober - 40 in. Wide

Stainless Steel Dual Depositor / Enrober – 40 in. Wide. The belt is 46 in. wide with 40 in. of usable mesh width. The length is 65 in. Baldor Motor, 208-230/460 V 3 phase. Overall measurements: 88 in. L x 70 in. W x 53 in. H.

Product Details

  • Stock No: HDNP077.6
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Dual Depositor / Enrober - 40 in. Wide