Fedco Stainless Steel Topping Applicator

Fedco Stainless Steel Topping Applicator

Fedco Stainless Steel Topping Applicator. Has two agitators with drives. Hopper/agitator assembles slide length wide on track. Hopper dimensions (inside) 12 in. W, 32 in. L, 18 in. H. (Curved bottom). Has two on/off switches, on for each drive. Upper agitator switch runs straight to the motor. Lower agitator switch runs to Allen Bradley control drive, then to the motor. Control Drive: Bulleting 1333 Adjustable frequency AC Motor Drive. Allen Bradley, Cat No. 1333-AAB, Ser: B, S/N B17355, Input (3 phase) 460 volt, 50/60 Hz, 2.6 KVA, 3.3 amps. Output (3 phase): 460 volt, 60 Hz, 1.7 KVA, 2.1 amps. Dimensions of Frame: 38 in. W, 85-½ in. L, 35 in. H. Overall dimensions: 38 in. W, 85-½ in. L, 51-½ in. H.

Product Details

  • Stock No: HDNP210C.6
  • Manufacturer: FES

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 0.25 hp SEW Eurodrive Motor and (1) SEW Eurodrive

Dimensions:

  • Length (Inches): 38
  • Width (Inches): 85.5
  • Height (Inches): 51.5

Additional Product Details

Fedco Stainless Steel Topping Applicator