Oberdorfer Positive Displacement Pump (2 HP)

Oberdorfer Positive Displacement Pump (2 HP)

Oberdorfer Positive Displacement Pump. S/N: 4156C. Baldor Industrial Motor, 2 to 1 hp, 1725/850 rpm, 460 V, 2.8/2.6 amps, 60 Hz, 3 phase. (2) 1-1/4 in. L x 1-3/4 in. dia. rotors. Inlets/Outlets: (2) 1 in. dia. FNPT. Overall dimensions: 2 ft. 1 in. L x 10 in. W x 1 ft. 1 in. H.

Product Details

  • Stock No: HDNP913.a
  • Manufacturer: Oberdorfer
  • Serial Number: 4156C

Pump Details

  • Pump Type: Positive Displacement
  • Rotor Size (Inches): 1.25
  • Impeller Diameter (inches): 1.75
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 1
  • Inlet/Outlet 1 Type: FNPT
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 1
  • Inlet/Outlet 2 Type: FNPT

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 2
  • Motor RPM: 1725/850
  • Motor Voltage: 460
  • Motor Amps: 2.8/2.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 25
  • Width (Inches): 10
  • Height (Inches): 13

Additional Product Details

Oberdorfer Positive Displacement Pump (2 HP)