Dunham-Bush Boiler Feed Pump System

Dunham-Bush Boiler Feed Pump System

Dunham-Bush Boiler Feed Pump System. Model: PCHPD1465, S/N: 77850. Storage Tank130 Gallon, Nat'l Bd: 57750, MAWP @ 650 °F: 125 psi, MDMT @ 125 psi: -20 °F. Shell and Tube Heat Exchanger-130 Gallon. (2) Centrifugal pumps, (2) Lincoln motors, KSB ITALIA motor. Overall dimensions: 11 ft. 10 in. L x 84 in. W x 84 in. H.

Product Details

  • Stock No: HDNW103b.4
  • Manufacturer: Dunham-Bush
  • Model: PCHPD1465
  • Serial Number: 77850

Shell & Tube Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Dunham-Bush Boiler Feed Pump System