Eriez Magnetics Vibratory Sifter 36 in. Model MC362X

Eriez Magnetics Vibratory Sifter 36 in. Model MC362X

Eriez Magnetics Vibratory Sifter 36 in. Model MC362X. S/N NN09/1261. (3) 33-1/2 in. Diameter x 5 in. H. Detachable separator levels and a 33-1/2 in. Diameter x 17-1/2 in. H. Base. Product is sifted through (3) separating stages: (1) 1/4 in. W x 1/4 in. L Weave, (2) 1/8 in. W x 3/4 in. L Oval Screen, (3) 1/8 in. W x 1/8 in. L Weaved screen; finer particles land on a 22 in. Diameter Basin. Drum Pieces are clamped together. Base has a 36 in. Diameter Flange with (6) 1/2 in. Bolt Holes and (6) 1-3/4 in. Diameter x 4 in. L Springs. Inlets/Outlets: (3) Side Elliptical Outlets 5 in. W x 6-1/2 in. L. Baldor Industrial Motor. Mfg: Baldor. Motor Specifications: 1-1/2 hp, 1,725 rpm, 208-230/460, 3 phase, 145T Frame. Overall Dimensions 51 in. L x 51 in. W x 42 in. H.
Product Details
  • Stock No: HDNW109.9a
  • Manufacturer: Eriez Manufacturing Co.
  • Model: MC362X
  • Serial Number: NN09/1261
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Eriez Magnetics Vibratory Sifter 36 in. Model MC362X