Moyno Progressive Cavity Pump, Type SSQ

Moyno Progressive Cavity Pump, Type SSQ

Moyno Progressive Cavity Pump. Model: 1L10H. S/N: AS49396. Type: SSQ. Form: RR. Pump features 304 stainless steel suction housing with 316 stainless steel internal components housed in a nitrile rubber stator. Hydraulic Drive with 3/4 in. dia. hose fittings. Shaft dimensions: 3 in. dia. x 36 in. L. Inlets/outlets: (2) 3 in. S-line fittings. Overall dimensions: 89 in. L x 28 in. W x 36 in. H.

Product Details

  • Stock No: HDOC160.3a
  • Manufacturer: Moyno
  • Model: 1L10H
  • Serial Number: AS49396

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Moyno Progressive Cavity Pump, Type SSQ