Airmaster Fan Company Portable Fruit Dryer

Airmaster Fan Company Portable Fruit Dryer

Airmaster Fan Company Portable Fruit Dryer. Cat. No: PD18-D3-A. S/N: 2362. Basket capacity: 4.4 cu. ft. Basket tilts forward for manual discharge. Fan diameter: 18 in. Dryer is sloped upwards to channel air effectively to basket. Timed heating element has settings at 10 minute intervals with a maximum time period of 60 minutes. Dryer features (2) wheels for easy positioning and 6 in. L x 6 in. W side access sliding door. Universal Electric Co. Fan Motor, 1/6 hp, 1100 rpm, 115 V, 2.34 amps. Outlets: (1) 14 in. W x 6 in. H channel. Overall dimensions: 60 in. L x 29 in. W x 43 in. H.

Product Details

  • Stock No: HDOC364.3a
  • Manufacturer: Airmaster
  • Model: PD18-D3-A
  • Serial Number: 2362

Dryer Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Airmaster Fan Company Portable Fruit Dryer