Stainless Steel Single Shell Balance/Surge Tank- 65 Gallon

Stainless Steel Single Shell Balance/Surge Tank- 65 Gallon

Stainless Steel Single Shell Balance/Surge Tank- 65 Gallon. Equipped with measuring glass manometer. Inlets: (1) 2 in. dia. MPT fitting, (1) 4 in. dia. Q-line fitting. Outlets: (1) Tee with 3 in. dia. Q-line fitting and 2 in. dia. butterfly valve. Overall dimensions: 47 in. L x 41 in. W x 39 in. H.

Product Details

  • Stock No: HDOC424.
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Balance Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets: (1) 2 in. dia. MPT fitting, (1) 4 in. dia. Q-line fitting. Outlets: (1) Tee with 3 in. dia. Q-line fitting and 2 in. dia. butterfly valve

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 47
  • Width (Inches): 41
  • Height (Inches): 39

Additional Product Details

Stainless Steel Single Shell Balance/Surge Tank- 65 Gallon