Winthrop Stearns Inc. Sloped Bottom Glass Lined Tank 120 Gallon
Winthrop Stearns Inc. Sloped Bottom Glass Lined Tank 120 Gallon. Model 2496. Hinged lid. Outlet (1) 2 in. Inside dimensions: 36-1/2 in. H and 41 in.H. 30 in. diameter. Overall dimensions: 32 in. W, 32 in. L, 62 in. H.
Product Details
- Stock No: HDPH061.1
- Manufacturer: Winthrop Stearns Inc.
- Model: 2496
Tank Details
- Stainless Tank Type: Miscellaneous Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: Outlet (1) 2 in.
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 32
- Width (Inches): 32
- Height (Inches): 62