Vertical Stainless Steel Tank 250 Gallon

Vertical Stainless Steel Tank 250 Gallon

Vertical Stainless Steel Tank 250 Gallon, with top mounted agitator, single shell, hinged lid, inside dimensions are 36 in. diameter x 51 in. high. Doerr Emerson Agitator motor 3/4hp with 40:1 gear ratio, final 43 rpm, 575 volt, 3 ph, 1.03 amps. Overall dimensions are 36 in. diameter x 95 in. high.

Product Details
  • Stock No: HDPH075.6
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vertical Stainless Steel Tank 250 Gallon