Warren Rupp/Sandpiper Diaphragm Pump

Warren Rupp/Sandpiper Diaphragm Pump

Warren Rupp/Sandpiper Stainless Steel Diaphragm Pump, Model SB1-A. S/N 0006, Type: SN-1-SS. Inlet/ Outlet 1-1/2 in. Adjustable flowrate: 0 - 42 gpm. SB Series metallic pumps are ideal for all liquids, viscous, even small solids. Solids Handling up to 1/4 in. Overall Dimensions: 16 in. L x 10 in. W x 16 in. H.

Product Details

  • Stock No: HDPH253H.2
  • Manufacturer: Warren Rupp
  • Model: SB1-A
  • Serial Number: 6

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Warren Rupp/Sandpiper Diaphragm Pump