New Un-Used 1994 DCA Electric Stainless Steel Donut Fryer

New Un-Used 1994 DCA Electric Stainless Steel Donut Fryer

New Un-Used 1994 DCA Electric Stainless Steel Donut Fryer. Model: RFR 134. S/N: 105. Electrical requirements: 13.9 kW, 208 V, 60/60 Hz, 3 phase. Oil sump tank dimensions: 34 in. L x 25-1/4 in. W x 7 in. H. Capacity: 20.5 gallons (high level), 16.5 gallons (low level). Oil level indicator. Fryer cover: 36-1/2 in. L x 25 in. W x 1-1/4 in. H. Oil flow valve equipped; 1/4 graduations. Heat regulating switch: 0-400 °F with reset. Indicator lights for heaters 1-3 and hi limit. Overall dimensions: 37-1/2 in. L x 33 in. W x 41 in. H. (BG) Cont-17.

Product Details

  • Stock No: HDPH405.4a
  • Manufacturer: DCA
  • Model: RFR 134
  • Serial Number: 105

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

New Un-Used 1994 DCA Electric Stainless Steel Donut Fryer