Fristam FPX Centrifugal Pump

Fristam FPX Centrifugal Pump

1997 Fristam FPX Centrifugal Pump. Model: FPX70199. S/N: FPX70197516. Capacity: 7 gpm. Seal option: mechanical seal. The FPX Series sanitary centrifugal pump has become an industry standard for most general applications. Fristam FPX series pumps offer gentle product handling and internal seals for longer seal life. These pumps are capable of product temperatures up to 400 °F. Fully CIP-able and SIP-able. Possible applications: beverages, syrup, milk, creams. Baldor Industrial Motor, 1 hp, 1725 rpm, 208/230 V, 3.5/3.2 amps, 60 hz, 3 phase. Inlets/outlets: (2) 1-1/2 in. dia. S-line fittings. Overall dimensions: 24 in. L x 8-1/2 in. W x 12 in. H. (ACN20).

Product Details

  • Stock No: HDPH434.3
  • Manufacturer: Fristam
  • Model: FPX70199
  • Serial Number: FPX70197516

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Fristam FPX Centrifugal Pump