Viking Heavy Duty High Viscous Pump 1-½ HP Model KK4225

Viking Heavy Duty High Viscous Pump 1-½ HP Model KK4225

Viking Heavy Duty High Viscous Pump. Model KK4224, S/N 10844149, (2) 2 in. Inlet/outlets, Heavy Duty Cal Res mechanical seal with double silicone carbide face capable of handling temperatures up to 500 °F as well as chemically resistant. Handles high viscous products up to 7500 SSU, 13 gpm per 100 rpm, max rpm 780. Reliance IEEE45 SXT Duty Master Electric Motor, 1.5 hp, 1,725 rpm, 230/460 volt, 4.4/2.2 amps, 60 hz. Overall dimensions 16 in. W x 36 in. L x 25 in. H. Cost Brand new $3,800

Product Details

  • Stock No: HDPH436.3
  • Manufacturer: Viking
  • Model: KK4225
  • Serial Number: 10844149

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Viking Heavy Duty High Viscous Pump 1-½ HP Model KK4225