G&H Positive Displacement Pump

G&H Positive Displacement Pump

1997 G & H Positive Displacement Pump. Model: GHPD-522, S/N: 97-9-7691A. Capacity: 7 gal/100 revolutions "nominal", 30 gpm. Single mechanical, silicon carbide seal option. Sterling Electric Motor, 3 hp, 1715 rpm, 208-230/460 V, 8.8-8.0/4.0 amps, 60 Hz, 3 phase. Sterling Electric Motor Drive, 4.0 ratio, 440 rpm (final). Inlets/outlets: (2) 1-1/2 in. dia. female ferrule fittings. Overall dimensions: 47 in. L x 12 in. W x 17 in. H. (ACN71).

Product Details

  • Stock No: HDPH492.13a
  • Manufacturer: G & H
  • Model: GHPD-522
  • Serial Number: 97-9-7691A

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

G&H Positive Displacement Pump