Portable Incline Conveyor System- 15 Ft.

Portable Incline Conveyor System- 15 Ft.

Portable Incline Conveyor System- 15 ft. Stainless steel. Mesh belt. 1 in. Cleats, 12 in. spacing between the cleats, Product drop point: 86 in. H. Conveyor belt: 12 in. W. Leeson Direct Current Permanent Magnet Motor, Model C42017FKIA, S/N 098000-00, 1/2 hp, 1,750 rpm, 90 V, 18.0 torque. Included controller for the motor. Overall dimensions: 163 in. L x 31 in. W x 93 in. H.

Product Details
  • Stock No: HDPH623.3a
  • Manufacturer: Not Specified
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Portable Incline Conveyor System- 15 Ft.