Worthington Screw Air Compressor

Worthington Screw Air Compressor

Worthington Screw Air Compressor- 25 HP. Model 25 RS 100 B, S/N BQFNBGA00, Type: FN2060. Rating: 120 CFM @ 100 PSIG. Uniclosed Motor: 25 hp, 3 phase, 60 Hz, Frame 284T-230, 63.0- 31.5 amps, 1,760 rpm. Tank: National board no. 6912. Working pressure: 170 psi. Maximum temperature: 650 °F. Outlet (1) 2 in. Overall dimensions: 65 in. L x 26 in. W x 32 in. H.

Product Details

  • Stock No: HDPH654.4a
  • Manufacturer: Worthington-Dresser
  • Model: 25RS100B
  • Serial Number: BQFNBGA00

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Worthington Screw Air Compressor