Actini Agrolactor Soybean Processor
Actini Agrolactor. Model 250. Capacity: 250 liters / hr. (66 gallons / hr.) using approximately 35 kg of dried beans. Materials of construction: stainless steel. The Agrolactor 250 is a complete production plant which allows continuous extraction of milk directly from dry soy beans with the ability of producing a chilled and pasteurized product with consistencies in taste, odor, bacteriological, and dietetic qualities. By-products of production include Okara (soy pulp) which can be recycled into flour for bread or used directly as a feed for animals, and options include flavor incorporation before cooling. Overall dimensions: 7 ft. 6-1/2 in. L. x 4 ft. 7-1/8 in. W. x 5 ft. 10-1/4 in. H.(ACN700).
Product Details
- Stock No: HDPT142.60
- Manufacturer: Actini
- Model: 250
- Serial Number: 2679
HTST Details
- Nominal Flow Capacity: 66
- Heat Transfer Surface Area (SQ FT): 12.9
- Inlets & Outlets Description: Inlet (3) 1 in. bevel fittings. Outlets: (3) 1 in. bevel fittings
Pump Details
- Pump Included? Yes
- Number of Pumps in Package: 2
- Pump Horsepower (HP): 0.75
- Pump Description(s): product pump: 0.750 hp, hot water pump: 4 hp, (2) filter motors, 2.5 hp, crusher motor: 3 hp, dozer motor: 0.250 hp
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 6
- If Multiple Motors, Motor Descriptions vs specs: (2) filter motors, 2.5 hp, crusher motor: 3 hp, dozer motor: 0.250 hp
Dimensions:
- Length (Inches): 90.5
- Width (Inches): 55.125
- Height (Inches): 70.25
- ACN: 700