Loma Metal Detector Model Super Micro ISC

Loma Metal Detector Model Super Micro ISC

Loma Metal Detector. Model Super Micro ISC, Contract No. CB95-19738. Head S/N 265769. Date of Manufacture 05/95. Sensitivity tested with test strips as 2.0 mm ferrous metals, 2.5 non-ferrous metals, and 3.5 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Maximum aperture/clearance above belt: 8 in. x 24 in. Conveyor 5 ft. long x 18 in. wide.115 VAC, 2 amp. Control ID No. I9644. Conveyor Motor is Bodine Electric Co. 1/6 hp, 28 rpm, 115 volt, 3.6 amps. Overall dimensions 43 in. W x 64 in. L x 52 in. H. Unit has been tested and has tested good.

Product Details

  • Stock No: HDSC259I.17
  • Manufacturer: Loma Cintex
  • Model: Super Micro ISC
  • Serial Number: 265769

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Loma Metal Detector Model Super Micro ISC