Pond Aerator from an Aeration Float System - 100 HP

Pond Aerator from an Aeration Float System - 100 HP

Pond Aerator from an Aeration Float System. The floats/Frame are no longer available, but we do have the motor and propeller parts. Motor Specs: WEG, 100 HP, 208-230/460V 1775 RPM. Motor Frame number: 404/STC0639 AS69996. Model: 1018EP3E405TC

Product Details

  • Stock No: HDSC311.9
  • Manufacturer: WEG
  • Model: 1018EP3E405TC

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 100
  • Motor RPM: 1775
  • Motor Voltage: 208-230/460
  • Motor Frame Size: 404/STC0639 AS69996

Dimensions:

Additional Product Details

  • Known Issues or Problems: The floats/frame are no longer available

Pond Aerator from an Aeration Float System - 100 HP