Waukesha Cherry-Burrell 6 Positive Pump

Waukesha Cherry-Burrell 6 Positive Pump

Waukesha-Cherry Burrell 6 Positive Pump. S/N 267499-00. Baldor Motor: Cat no. VWDM3546T, 1 hp, 1,725 rpm, 230/460 V, 3.2/1.6 amps, 60 Hz, 3 phase, 143TC, Class F. Sterling Motor Drive: Model IH0302A001263. Input rpm: 1,720. Gear ratio: 6.3:1; final rpm: 263. Inlets/outlets: (2) 1-1/2 in. Overall dimensions: 32 in. L x 10 in. W x 14 in. H.

Product Details

  • Stock No: HDSC343.5a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 6
  • Serial Number: 267499-00

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha Cherry-Burrell 6 Positive Pump