Baltimore Aircoil Company Remote Sump Tank- 212 Gallon

Baltimore Aircoil Company Remote Sump Tank- 212 Gallon

Baltimore Aircoil Company Remote Sump Tank- 212 Gallon. Model: RS-212. S/N: 97414641. Inside dimensions: 3 ft. 7 in. L x 2 ft. 7 in. W x 3 ft. 2 in. H. Inlets: (1) 1 in. dia. NPT (float cut-off), (1) 3 in. dia. NPT fitting. Outlets: (1) 2 in. dia. NPT with ball valve, (1) 4 in. dia. NPT with butterfly valve. Overall dimensions: 3 ft. 10-1/2 in. L x 3 ft. 3 in. W x 4 ft. 3 in. H.

Product Details

  • Stock No: HDSP176.1
  • Manufacturer: BAC
  • Model: RS-212
  • Serial Number: 97414641

Glycol Chiller Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Baltimore Aircoil Company Remote Sump Tank- 212 Gallon