Videojet Dual Ink Jet Printer

Videojet Dual Ink Jet Printer

1999 Videojet Dual Ink Jet Printer. Model: Excel® 273SE. This ink jet printer offers dual, omni-directional print heads that print three lines of code each. Other features of the Excel® 273SE include: an easy to read backlit LCD display and high-resolution printing on any substrate. The Excel® 273SE is suitable for a wide range of industries, including food and beverage, pharmaceuticals, automotive parts and steel products. Capacity: 15 gpm. Air supply: 100 psi. SCFM: 2 psi. Ink bottle volume: 1 qt. Power supply: 100-240 V, 2-1 amps, 50/60 Hz, single phase. Inlets: (1) 1/2 in. dia. port (air supply). Outlets: (1) 3/4 in. wide slot (ink jet gun). Overall dimensions: 3ft. 11 in. L x 2ft. 10 in. W x 6ft. 4 in. H.(ACN240).

Product Details

  • Stock No: HDST192.4a
  • Manufacturer: Videojet
  • Model: EXCEL 273SE
  • Serial Number: 993500035WD

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Videojet Dual Ink Jet Printer