APV Ingredient Feeder

APV Ingredient Feeder

1995 APV Ingredient Feeder. Model: LF-530. S/N: N-0644. Order number: 27-00976. Drawing number: 08B-P-470471. Maximum combined base product and ingredient capacity: 2700 gph. 20 gallon infeed hopper dimensions: 19 in. dia. x 17-1/2 in. H. Agitator dimensions: 18-3/4 in. L x 2 in. H. Baldor Electric Motor, 7-1/2 hp, 1725 rpm, 208-230/460 V, 21.3-20/10 amps, 3 phase. Outlets: (1) 4 in. dia. port. Ingredient is combined with product at consistent rate by pitch and speed of auger. Overall dimensions: 55 in. L x 26-1/4 in. W x 66 in. H.

Product Details

  • Stock No: HDST197.5a
  • Manufacturer: APV
  • Model: LF-530
  • Serial Number: N-0644

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 21.3-20/10
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 55
  • Width (Inches): 26.25
  • Height (Inches): 66

Additional Product Details

  • Year of Manufacture: 1995

APV Ingredient Feeder