Pre-Heater System

Pre-Heater System

Pre-Heater System. Myers Pump. Pump Cat. No: HJ50S. S/N: 673-777. Pumptro motor, ½ hp, 115/230 V, 60 Hz. Heat Exchanger, test pressure: shell: 200 psi; tube: 200 psi. Heat exchanger dimensions: 2-1/8 in. dia. x 14-1/2 in. H. Perfex Stainless Steel Filter Tube, filter dimensions: 4-1/2 in. dia. x 40 in. H. Pump inlets/outlets: 1-1/2 in. threaded male. Heat exchanger and filter inlets/outlets: ¾ in. Overall dimensions: 35 in. L x 20 in. W x 58 in. H.

Product Details

  • Stock No: HDTD082.1
  • Manufacturer: Not Specified

Pump Details

  • Pump Type: Other
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 1.5
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 1.5

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Pumptro motor
  • Motor Horsepower(HP): 0.5
  • Motor Voltage: 115/230
  • Motor Hertz (Hz): 60

Dimensions:

  • Length (Inches): 35
  • Width (Inches): 20
  • Height (Inches): 58

Additional Product Details

Pre-Heater System